Shop IPTCI

FlngMntBrg, 1/2", RadBall, CastIron, 6500RPM

  • Mfr # SBLF201-8G
  • Zoro # G823390545

product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1/2 in
Overall Width
25 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF201-8G
Zoro #
G823390545
UPC #
080067560901
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SBLF
Closure
Double Sealed
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Features
Light Duty
Bearing Material Grade
AISI 52100
Maximum Speed
6,500 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Static Radial Load Capacity
1,020 lbf
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Number of Rows
1
Maximum Temperature
248 Degrees F
Included Bearing
SB201-8G
Self Lubricating Bearing
No
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Standards
AFBMA
Split Housing
Not Split
Dynamic Load Capacity
2,040 lbf
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Seal Type
K-Type
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
1/2 in
Overall Width
25 mm
Mounting Bolt Size
1/4, M6
Overall Height
56 mm
Flange Thickness
10 mm
Bolt Circle Diameter
8 mm
Inner Ring Width
0.866 in
Mount Hole Center-to-Center Length
64 mm
Overall Length
81 mm
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.