Shop IPTCI

FlngMntBrg, 1/2", RadBall, CastIron, 6500RPM

  • Mfr # UCFB201-8
  • Zoro # G723388772

product price: 
$
48.65
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Mount Hole Center-to-Center Length
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB201-8
Zoro #
G723388772
UPC #
080067574808
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
6,500 RPM Grease
Static Radial Load Capacity
1,600 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Series
UCFB
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Number of Rows
1
Included Bearing
UC201-8
System of Measurement
Inch
Seal Type
B-Type
Lubricant Material
NLGI #2 Equivalent
Housing Type
Triangular
Closure
Double Sealed
Standards
AFBMA
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Load Direction
Radial
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Dynamic Load Capacity
2,740 lbf
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Features
Standard Duty
Housing Material
Cast Iron
Internal Clearance
CN

Dimensions

Mount Hole Center-to-Center Length
1 1/2 in
Inner Ring Width
1.22 in
Center Height
42.9 mm
Flange Thickness
8 mm
Bore Diameter
1/2 in
Overall Width
33 mm
Overall Height
108 mm
Mounting Bolt Size
5/16, M8
Overall Length
64 mm
Bolt Circle Diameter
10 mm
Length
64 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 42.9 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC201-8, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.