Shop IPTCI

FlngMntBrg, 15/16", RadBall, CastIron

  • Mfr # NANF205-15
  • Zoro # G423388577

product price: 
$
39.35
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.9375 in
Overall Width
47 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF205-15
Zoro #
G423388577
UPC #
080067574874
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
NANF
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Seal Type
B-Type
Internal Clearance
CN
Housing Type
Square
Static Radial Load Capacity
1,750 lbf
Load Direction
Radial
Bore Type
Cylindrical
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Included Bearing
NA205-15
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Maximum Speed
5,850 RPM Grease
Number of Rows
1
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No

Dimensions

Bore Diameter
0.9375 in
Overall Width
47 mm
Bolt Circle Diameter
11.5 mm
Overall Length
95 mm
Flange Thickness
15 mm
Mount Hole Center-to-Center Length
70 mm
Mounting Bolt Size
3/8, M10
Overall Height
95 mm
Length
95 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA205-15, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.