FlngMntBrg, 15/16", RadBall, CastIron

  • Mfr # NANFL205-15
  • Zoro # G423389536
product price: 
$
43.69
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
0.9375 in
Overall Width
45 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL205-15
Zoro #
G423389536
UPC #
080067574876
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
NANFL
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Static Radial Load Capacity
1,750 lbf
Split Housing
Not Split
Load Direction
Radial
Standards
AFBMA
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
NA205-15
Self Lubricating Bearing
No
Number of Rows
1
Features
Standard Duty
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
3,010 lbf
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Internal Clearance
CN
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Maximum Speed
5,850 RPM Grease

Dimensions

Bore Diameter
0.9375 in
Overall Width
45 mm
Inner Ring Width
1.744 in
Overall Length
130 mm
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
5 13/16 in
Overall Height
68 mm
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Length
130 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA205-15, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.