FlngMntBrg, 15/16", RadBall, CastIron

  • Mfr # SAFL205-15G
  • Zoro # G623390417
product price: 
$
42.59
/ea

Key Features

Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Mount Hole Center-to-Center Length
98.8 mm
Lubrication Openings
Grease Fitting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL205-15G
Zoro #
G623390417
UPC #
080067570740
Country of Origin
China
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Lubricant Material
NLGI #2 Equivalent
Bearing Lubrication
Relubricateable
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Number of Rows
1
Series
SAFL
Internal Clearance
CN
Housing Material
Cast Iron
Self Lubricating Bearing
No
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Included Bearing
SA205-15G
Seal Type
K-Type
Maximum Speed
5,850 RPM Grease
Dynamic Load Capacity
3,010 lbf
Split Housing
Not Split
Static Radial Load Capacity
1,750 lbf
Bearing Material Grade
AISI 52100
Load Direction
Radial
System of Measurement
Inch
Features
Light Duty
Bore Type
Cylindrical
Shaft Locking Type
Eccentric Collar
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Housing Type
Rhombus
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Mount Hole Center-to-Center Length
98.8 mm
Bore Diameter
15/16 in
Overall Width
30 mm
Overall Length
130 mm
Bolt Circle Diameter
11.5 mm
Inner Ring Width
1.22 in
Mounting Bolt Size
3/8, M10
Overall Height
68 mm
Flange Thickness
13 mm
Length
130 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA205-15G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.