Shop IPTCI

FlngMntBrg, 15/16", RadBall, CastIron

  • Mfr # UCFB205-15
  • Zoro # G623389305

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
0.9375 in
Overall Width
36 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB205-15
Zoro #
G623389305
UPC #
080067570751
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFB
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Included Bearing
UC205-15
Standards
AFBMA
Maximum Temperature
248 Degrees F
Maximum Speed
5,850 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Features
Standard Duty
Seal Type
B-Type
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Static Radial Load Capacity
1,750 lbf
Load Direction
Radial
Bore Type
Cylindrical
Housing Type
Triangular
Dynamic Load Capacity
3,010 lbf
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Number of Rows
1

Dimensions

Bore Diameter
0.9375 in
Overall Width
36 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
10 mm
Mount Hole Center-to-Center Length
1 5/8 in
Overall Length
70 mm
Overall Height
121 mm
Inner Ring Width
1.338 in
Center Height
46 mm
Flange Thickness
9.5 mm
Length
70 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 46 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC205-15, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.