FlngMntBrg, 15/16", RadBall, Ductile Iron

  • Mfr # SBLF205-15G H4
  • Zoro # G023387376
product price: 
$
46.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
0.9375 in
Overall Width
30 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF205-15G H4
Zoro #
G023387376
UPC #
080067570744
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SBLF
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
Internal Clearance
CN
Number of Rows
1
Features
Light Duty
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Included Bearing
SB205-15G
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Seal Type
K-Type
Static Radial Load Capacity
1,750 lbf
Bearing Insert Material
Alloy Steel
Housing Type
Rhombus
Dynamic Load Capacity
3,010 lbf
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Standards
AFBMA
Maximum Speed
5,850 RPM Grease
Bearing Lubrication
Relubricateable
Load Direction
Radial
Bore Type
Cylindrical

Dimensions

Bore Diameter
0.9375 in
Overall Width
30 mm
Overall Height
64 mm
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
76 mm
Overall Length
95 mm
Bolt Circle Diameter
10 mm
Mounting Bolt Size
5/16, M8
Inner Ring Width
1.063 in
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB205-15G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews