FlngMntBrg, 17 mm, RadBall, CastIron

  • Mfr # UCFB203-17 MM
  • Zoro # G123389133
product price: 
$
54.15
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
17 mm
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB203-17 MM
Zoro #
G123389133
UPC #
080067570580
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFB
Item
Flange Mount Bearing
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Self Lubricating Bearing
No
Split Housing
Not Split
Number of Rows
1
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Static Radial Load Capacity
1,600 lbf
Bearing Material Grade
AISI 52100
Included Bearing
UC203-17MM
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
2,740 lbf
Load Direction
Radial
Housing Type
Triangular
Expansion Type
Fixed
Maximum Speed
6,500 RPM Grease
Bearing Lubrication
Relubricateable
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
17 mm
Overall Width
33 mm
Flange Thickness
8 mm
Mount Hole Center-to-Center Length
1 1/2 in
Bolt Circle Diameter
10 mm
Overall Length
64 mm
Mounting Bolt Size
5/16, M8
Overall Height
108 mm
Center Height
42.9 mm
Inner Ring Width
31 mm
Length
64 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 17 mm, Bore Type Cylindrical, Center Height 42.9 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC203-17MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews