FlngMntBrg, 2-1/4", RadBall, CastIron

  • Mfr # UCFCS212-36
  • Zoro # G323389773
product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Features
Standard Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS212-36
Zoro #
G323389773
UPC #
080067569799
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Standards
AFBMA
Features
Standard Duty
Lubricant Material
NLGI #2 Equivalent
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Number of Rows
1
Included Bearing
UC212-36 ( UCX 11 36 )
Closure
Double Sealed
Housing Type
Circular
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
7,940 lbf
Number of Mount Holes
4
Load Direction
Radial
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Series
UCFCS
System of Measurement
Inch
Dynamic Load Capacity
11,500 lbf
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Housing Material
Cast Iron
Internal Clearance
CN
Maximum Speed
2,700 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F

Dimensions

Flange Thickness
13 mm
Overall Height
180 mm
Mount Hole Center-to-Center Length
152.4 mm
Inner Ring Width
2.563 in
Overall Length
180 mm
Overall Width
44 mm
Overall Diameter
180 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
16 mm
Pilot Diameter
127 mm
Bore Diameter
2 1/4 in
Length
180 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC212-36 ( UCX 11 36 ), Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews