FlngMntBrg, 2-1/4", RadBall, CastIron

  • Mfr # UCFCX11-36
  • Zoro # G323388592
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Diameter
2 1/4 in
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX11-36
Zoro #
G323388592
UPC #
080067569677
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Minimum Temperature
-4 Degrees F
Housing Type
Circular
Internal Clearance
CN
Number of Rows
1
Shaft Locking Type
Set Screws
Standards
AFBMA
Maximum Temperature
248 Degrees F
Number of Mount Holes
4
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
11,500 lbf
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Maximum Speed
2,700 RPM Grease
Seal Type
B-Type
Expansion Type
Fixed
Included Bearing
UC212-36 ( UCX 11 36 )
Series
UCFCX
Load Direction
Radial
Split Housing
Not Split
Static Radial Load Capacity
7,940 lbf
Housing Material
Cast Iron
Bearing Lubrication
Relubricateable
Features
Standard Duty
System of Measurement
Inch
Self Lubricating Bearing
No

Dimensions

Bore Diameter
2 1/4 in
Mount Hole Center-to-Center Length
152.4 mm
Bolt Circle Diameter
16 mm
Mounting Bolt Size
1/2, M14
Overall Width
44 mm
Overall Height
180 mm
Overall Diameter
180 mm
Pilot Diameter
127 mm
Flange Thickness
13 mm
Overall Length
180 mm
Inner Ring Width
2.563 in
Length
180 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC212-36 ( UCX 11 36 ), Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews