FlngMntBrg, 2-1/4", RadBall, CastIron

  • Mfr # UCFX11-36
  • Zoro # G223389064
product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2-1/4 in
Overall Width
69 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX11-36
Zoro #
G223389064
UPC #
080067571986
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFX
Closure
Double Sealed
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Features
Medium Duty
Seal Type
B-Type
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Standards
AFBMA
Number of Rows
1
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
11,500 lbf
Expansion Type
Fixed
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
2,700 RPM Grease
Maximum Temperature
248 Degrees F
Included Bearing
UC212-36 ( UCX 11 36 )
Bearing Insert Material
Alloy Steel
Housing Type
Square
Bore Type
Cylindrical
Static Radial Load Capacity
7,940 lbf
Load Direction
Radial

Dimensions

Bore Diameter
2-1/4 in
Overall Width
69 mm
Mounting Bolt Size
5/8, M16
Flange Thickness
20 mm
Inner Ring Width
2.563 in
Overall Height
175 mm
Bolt Circle Diameter
19 mm
Mount Hole Center-to-Center Length
143 mm
Overall Length
175 mm
Length
175 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC212-36 ( UCX 11 36 ), Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.