Shop IPTCI

FlngMntBrg, 2-15/16", RadBall, CastIron

  • Mfr # NANF215-47
  • Zoro # G423387822

product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.9375 in
Overall Width
96 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NANF215-47
Zoro #
G423387822
UPC #
080067575212
Country of Origin
China

Dimensions

Bore Diameter
2.9375 in
Overall Width
96 mm
Overall Length
197 mm
Flange Thickness
22.5 mm
Bolt Circle Diameter
20 mm
Inner Ring Width
3.626 in
Mounting Bolt Size
3/4, M20
Mount Hole Center-to-Center Length
125 mm
Overall Height
197 mm
Length
197 mm
Fits Chest Size
Standard Duty

Details

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
NANF
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Number of Rows
1
Standards
AFBMA
Static Radial Load Capacity
10,540 lbf
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
14,620 lbf
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Load Direction
Radial
Maximum Temperature
248 Degrees F
Maximum Speed
2,100 RPM Grease
Housing Type
Square
Expansion Type
Fixed
Features
Standard Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Seal Type
B-Type
Bore Type
Cylindrical
Internal Clearance
CN
Included Bearing
NA215-47

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA215-47, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,100 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.