Shop IPTCI

FlngMntBrg, 2-1/8", RadBall, CastIron

  • Mfr # UCFX11-34
  • Zoro # G823390378

product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.125 in
Overall Width
69 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX11-34
Zoro #
G823390378
UPC #
080067571931
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFX
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Seal Type
B-Type
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Maximum Speed
2,700 RPM Grease
Features
Medium Duty
Expansion Type
Fixed
Standards
AFBMA
Included Bearing
UCX11-34
Number of Rows
1
Self Lubricating Bearing
No
Static Radial Load Capacity
7,940 lbf
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Housing Type
Square
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
11,500 lbf
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
2.125 in
Overall Width
69 mm
Bolt Circle Diameter
19 mm
Mount Hole Center-to-Center Length
143 mm
Flange Thickness
20 mm
Overall Height
175 mm
Overall Length
175 mm
Mounting Bolt Size
5/8, M16
Inner Ring Width
2.563 in
Length
175 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX11-34, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.