FlngMntBrg, 2-3/16", RadBall, CastIron

  • Mfr # NANFL211-35
  • Zoro # G423389970
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.1875 in
Overall Width
75 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL211-35
Zoro #
G423389970
UPC #
080067575176
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
NANFL
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Expansion Type
Fixed
Standards
AFBMA
Bore Type
Cylindrical
Load Direction
Radial
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
NA211-35
Features
Standard Duty
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Rhombus
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Maximum Speed
3,000 RPM Grease
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
6,440 lbf
Dynamic Load Capacity
9,490 lbf
Minimum Temperature
-4 Degrees F
Number of Rows
1
Self Lubricating Bearing
No

Dimensions

Bore Diameter
2.1875 in
Overall Width
75 mm
Mounting Bolt Size
9/16, M14
Flange Thickness
20 mm
Overall Length
224 mm
Overall Height
130 mm
Bolt Circle Diameter
16.5 mm
Mount Hole Center-to-Center Length
184 mm
Inner Ring Width
2.811 in
Length
224 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA211-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.