Shop IPTCI

FlngMntBrg, 2-3/16", RadBall, CastIron

  • Mfr # SAF211-35G
  • Zoro # G823388269

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.1875 in
Overall Width
62 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF211-35G
Zoro #
G823388269
UPC #
080067571951
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SAF
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SA211-35G
Bearing Lubrication
Relubricateable
Standards
AFBMA
Maximum Speed
3,000 RPM Grease
Dynamic Load Capacity
9,490 lbf
Housing Type
Square
Number of Rows
1
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Bore Type
Cylindrical
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Static Radial Load Capacity
6,440 lbf
Load Direction
Radial
Features
Light Duty

Dimensions

Bore Diameter
2.1875 in
Overall Width
62 mm
Bolt Circle Diameter
19 mm
Mount Hole Center-to-Center Length
130 mm
Overall Height
165 mm
Overall Length
165 mm
Mounting Bolt Size
5/8, M16
Flange Thickness
20 mm
Inner Ring Width
1.905 in
Length
165 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA211-35G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.