Shop IPTCI

FlngMntBrg, 2-3/16", RadBall, CastIron

  • Mfr # UCFCX11-35
  • Zoro # G923389517

product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Flange Thickness
13 mm
Overall Length
180 mm
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX11-35
Zoro #
G923389517
UPC #
080067575179
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Maximum Temperature
248 Degrees F
Number of Rows
1
Lubricant Material
NLGI #2 Equivalent
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Included Bearing
UCX11-35
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Shaft Locking Type
Set Screws
Housing Type
Circular
Number of Mount Holes
4
Dynamic Load Capacity
11,500 lbf
Lubrication Openings
Grease Fitting
Maximum Speed
2,700 RPM Grease
Seal Type
B-Type
Self Lubricating Bearing
No
Series
UCFCX
Standards
AFBMA
Bore Type
Cylindrical
Features
Medium Duty
System of Measurement
Inch
Closure
Double Sealed
Static Radial Load Capacity
7,940 lbf
Bearing Material Grade
AISI 52100
Split Housing
Not Split

Dimensions

Flange Thickness
13 mm
Overall Length
180 mm
Bore Diameter
2 3/16 in
Overall Diameter
180 mm
Inner Ring Width
2.563 in
Mount Hole Center-to-Center Length
152.4 mm
Overall Height
180 mm
Mounting Bolt Size
1/2, M14
Pilot Diameter
127 mm
Overall Width
44 mm
Bolt Circle Diameter
16 mm
Length
180 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX11-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.