FlngMntBrg, 2-3/16", RadBall, CastIron

  • Mfr # UCFX11-35
  • Zoro # G323387274
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.1875 in
Overall Width
69 mm
Series
UCFX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX11-35
Zoro #
G323387274
UPC #
080067564854
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFX
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Housing Type
Square
Static Radial Load Capacity
7,940 lbf
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Bore Type
Cylindrical
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Included Bearing
UCX11-35
Dynamic Load Capacity
11,500 lbf
Features
Medium Duty
Expansion Type
Fixed
Maximum Speed
2,700 RPM Grease
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Number of Rows
1
Seal Type
B-Type
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
2.1875 in
Overall Width
69 mm
Mount Hole Center-to-Center Length
143 mm
Inner Ring Width
2.563 in
Flange Thickness
20 mm
Bolt Circle Diameter
19 mm
Overall Length
175 mm
Mounting Bolt Size
5/8, M16
Overall Height
175 mm
Length
175 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX11-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.