FlngMntBrg, 2-3/8", RadBall, CastIron

  • Mfr # UCFX12-38
  • Zoro # G523387579
product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.375 in
Overall Width
74 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX12-38
Zoro #
G523387579
UPC #
080067575189
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFX
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Included Bearing
UCX12-38
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Square
Minimum Temperature
-4 Degrees F
Features
Medium Duty
Number of Rows
1
Static Radial Load Capacity
8,760 lbf
Expansion Type
Fixed
Maximum Speed
2,350 RPM Grease
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Internal Clearance
CN
Self Lubricating Bearing
No
Load Direction
Radial
Seal Type
B-Type

Dimensions

Bore Diameter
2.375 in
Overall Width
74 mm
Mount Hole Center-to-Center Length
149 mm
Bolt Circle Diameter
17 mm
Flange Thickness
22 mm
Overall Height
187 mm
Overall Length
187 mm
Mounting Bolt Size
9/16, M14
Length
187 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX12-38, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.