FlngMntBrg, 2", RadBall, Cast Iron, 300 RPM

  • Mfr # NANF211-32L3
  • Zoro # G123389096
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
75 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF211-32L3
Zoro #
G123389096
UPC #
080067564729
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Load Direction
Radial
Static Radial Load Capacity
6,440 lbf
Included Bearing
NA211-32L3
Housing Type
Square
Internal Clearance
CN
Lubrication Openings
Grease Fitting
Features
Standard Duty
Seal Type
Triple Lip
Standards
AFBMA
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Self Lubricating Bearing
No
Dynamic Load Capacity
9,490 lbf
Maximum Temperature
248 Degrees F
Expansion Type
Fixed
Maximum Speed
300 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
2 in
Overall Width
75 mm
Flange Thickness
21 mm
Bolt Circle Diameter
17 mm
Overall Length
162 mm
Mount Hole Center-to-Center Length
130 mm
Overall Height
162 mm
Inner Ring Width
2.811 in
Mounting Bolt Size
5/8, M16
Length
162 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA211-32L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.