FlngMntBrg, 2", RadBall, Cast Iron, 3000 RPM

  • Mfr # UCFCF211-32
  • Zoro # G923389777
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Overall Height
181 mm
Overall Length
181 mm
System of Measurement
Inch
Seal Type
B-Type
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF211-32
Zoro #
G923389777
UPC #
080067575158
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Seal Type
B-Type
Series
UCFCF
Lubricant Material
NLGI #2 Equivalent
Included Bearing
UC211-32
Housing Type
Circular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Housing Material
Cast Iron
Closure
Double Sealed
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Bore Type
Cylindrical
Maximum Speed
3,000 RPM Grease
Standards
AFBMA
Split Housing
Not Split
Features
Standard Duty
Number of Mount Holes
4
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
9,490 lbf
Lubrication Openings
Grease Fitting
Shaft Locking Type
Set Screws
Static Radial Load Capacity
6,440 lbf
Bearing Insert Material
Alloy Steel

Dimensions

Overall Height
181 mm
Overall Length
181 mm
Flange Thickness
12 mm
Overall Diameter
181 mm
Pilot Diameter
127 mm
Overall Width
39 mm
Mount Hole Center-to-Center Length
152.4 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
2.189 in
Bore Diameter
2 in
Bolt Circle Diameter
15.1 mm
Length
181 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC211-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.