FlngMntBrg, 2", RadBall, Cast Iron, 330 RPM

  • Mfr # NANFL210-32L3
  • Zoro # G723388451
product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
67 mm
Series
NANFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL210-32L3
Zoro #
G723388451
UPC #
080067569795
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANFL
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Housing Type
Rhombus
Bore Type
Cylindrical
Maximum Speed
330 RPM Grease
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Internal Clearance
CN
Number of Rows
1
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
4,910 lbf
Dynamic Load Capacity
7,400 lbf
Self Lubricating Bearing
No
Features
Standard Duty
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Expansion Type
Fixed
Seal Type
Triple Lip
Included Bearing
NA210-32L3
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
2 in
Overall Width
67 mm
Bolt Circle Diameter
15 mm
Inner Ring Width
2.468 in
Overall Height
115 mm
Mount Hole Center-to-Center Length
157 mm
Flange Thickness
14 mm
Overall Length
197 mm
Mounting Bolt Size
1/2, M14
Length
197 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA210-32L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 330 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.