FlngMntBrg, 2", RadBall, Cast Iron, 3300RPM

  • Mfr # SAF210-32G
  • Zoro # G823387910
product price: 
$
82.49
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
55 mm
Series
SAF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF210-32G
Zoro #
G823387910
UPC #
080067569519
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAF
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Seal Type
K-Type
Self Lubricating Bearing
No
Features
Light Duty
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
4,910 lbf
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Maximum Speed
3,300 RPM Grease
Included Bearing
SA210-32G
Minimum Temperature
-4 Degrees F
Number of Rows
1
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
7,400 lbf
Housing Type
Square
Standards
AFBMA
Internal Clearance
CN

Dimensions

Bore Diameter
2 in
Overall Width
55 mm
Overall Height
143 mm
Mount Hole Center-to-Center Length
111 mm
Inner Ring Width
1.72 in
Overall Length
143 mm
Mounting Bolt Size
9/16, M14
Flange Thickness
18 mm
Bolt Circle Diameter
16 mm
Length
143 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA210-32G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.