Shop IPTCI

FlngMntBrg, 2", RadBall, Cast Iron, 3300RPM

  • Mfr # UCFCF210-32
  • Zoro # G023388472

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Rows
1
Overall Width
41 mm
Static Radial Load Capacity
4,910 lbf
Self Lubricating Bearing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF210-32
Zoro #
G023388472
UPC #
080067569866
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Rows
1
Static Radial Load Capacity
4,910 lbf
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
UC210-32
Seal Type
B-Type
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Housing Material
Cast Iron
Split Housing
Not Split
Dynamic Load Capacity
7,400 lbf
Load Direction
Radial
Lubricant Material
NLGI #2 Equivalent
Series
UCFCF
System of Measurement
Inch
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Internal Clearance
CN
Closure
Double Sealed
Housing Type
Circular
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Maximum Speed
3,300 RPM Grease
Number of Mount Holes
4

Dimensions

Overall Width
41 mm
Mount Hole Center-to-Center Length
136.5 mm
Flange Thickness
12 mm
Mounting Bolt Size
7/16, M12
Bore Diameter
2 in
Overall Length
162 mm
Overall Height
162 mm
Pilot Diameter
114.3 mm
Overall Diameter
162 mm
Bolt Circle Diameter
13.5 mm
Inner Ring Width
2.031 in
Length
162 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC210-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.