FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # SAFL204-20MMG
  • Zoro # G123388815
product price: 
$
41.55
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
20 mm
Overall Width
35 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL204-20MMG
Zoro #
G123388815
UPC #
080067570689
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
SAFL
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Split Housing
Not Split
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Load Direction
Radial
Expansion Type
Fixed
Included Bearing
SA204-20MMG
Static Radial Load Capacity
1,600 lbf
Housing Type
Rhombus
Standards
AFBMA
Bore Type
Cylindrical
Maximum Speed
6,500 RPM Grease
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Features
Light Duty
Dynamic Load Capacity
2,740 lbf

Dimensions

Bore Diameter
20 mm
Overall Width
35 mm
Inner Ring Width
31 mm
Overall Height
60 mm
Bolt Circle Diameter
12 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
89.7 mm
Overall Length
113 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA204-20MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews