Shop IPTCI

FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # SBLF204-20MMG
  • Zoro # G423389376

product price: 
$
37.69
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
20 mm
Overall Width
29 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF204-20MMG
Zoro #
G423389376
UPC #
080067569741
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SBLF
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Metric
Item
Flange Mount Bearing
Dynamic Load Capacity
2,740 lbf
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Bore Type
Cylindrical
Housing Type
Rhombus
Bearing Insert Material
Alloy Steel
Maximum Speed
6,500 RPM Grease
Features
Light Duty
Seal Type
K-Type
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Included Bearing
SB204-20MMG
Lubrication Openings
Grease Fitting
Load Direction
Radial
Static Radial Load Capacity
1,600 lbf
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Split Housing
Not Split

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB204-20MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.