FlngMntBrg, 20 mm, RadBall, Ductile Iron

  • Mfr # SBRFB204-20MM
  • Zoro # G623388582
product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
20 mm
Overall Width
29 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB204-20MM
Zoro #
G623388582
UPC #
080067570683
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
SARFB
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Item
Flange Mount Bearing
Number of Mount Holes
3
Minimum Temperature
-4 Degrees F
Number of Rows
1
Static Radial Load Capacity
1,600 lbf
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Included Bearing
SB204-20MMG
Expansion Type
Fixed
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Features
Light Duty
Seal Type
K-Type
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
2,740 lbf
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Standards
AFBMA
Maximum Speed
6,500 RPM Grease
Load Direction
Radial
Bearing Material Grade
AISI 52100
Housing Type
Triangular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
20 mm
Overall Width
29 mm
Mount Hole Center-to-Center Length
1 1/2 in
Mounting Bolt Size
5/16, M8
Flange Thickness
8 mm
Overall Height
90 mm
Inner Ring Width
0.984 in
Overall Length
90 mm
Length
90 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB204-20MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.