FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # NANF205-25MM
  • Zoro # G723387867
product price: 
$
46.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
47 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF205-25MM
Zoro #
G723387867
UPC #
080067570885
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Mount Holes
4
Item
Flange Mount Bearing
Internal Clearance
CN
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Number of Rows
1
Bore Type
Cylindrical
Load Direction
Radial
Maximum Speed
5,850 RPM Grease
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
1,750 lbf
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Dynamic Load Capacity
3,010 lbf
Seal Type
B-Type
Included Bearing
NA205-25MM
Housing Type
Square
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Expansion Type
Fixed

Dimensions

Bore Diameter
25 mm
Overall Width
47 mm
Bolt Circle Diameter
11.5 mm
Flange Thickness
15 mm
Overall Height
95 mm
Inner Ring Width
44.3 mm
Mounting Bolt Size
3/8, M10
Overall Length
95 mm
Mount Hole Center-to-Center Length
70 mm
Length
95 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA205-25MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews