FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # SAF205-25MM
  • Zoro # G223387763
product price: 
$
46.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
39 mm
Series
SAF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF205-25MM
Zoro #
G223387763
UPC #
080067570882
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Metric
Bore Type
Cylindrical
Standards
AFBMA
Bearing Lubrication
Relubricateable
Number of Rows
1
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Load Direction
Radial
Dynamic Load Capacity
3,010 lbf
Split Housing
Not Split
Static Radial Load Capacity
1,750 lbf
Internal Clearance
CN
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Maximum Speed
5,850 RPM Grease
Features
Light Duty
Seal Type
K-Type
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SA205-25MMG
Expansion Type
Fixed

Dimensions

Bore Diameter
25 mm
Overall Width
39 mm
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
70 mm
Flange Thickness
14 mm
Overall Length
95 mm
Overall Height
95 mm
Inner Ring Width
31 mm
Mounting Bolt Size
3/8, M10
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.