Shop IPTCI

FlngMntBrg, 25 mm, RadBall, Ductile Iron

  • Mfr # SARFB205-25 MM
  • Zoro # G423389574

product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
25 mm
Overall Width
35 mm
Series
SARFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SARFB205-25 MM
Zoro #
G423389574
UPC #
080067570906
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Series
SARFB
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Number of Mount Holes
3
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Housing Type
Triangular
Features
Light Duty
Included Bearing
SA205-25MMG
Maximum Speed
5,850 RPM Grease
Static Radial Load Capacity
1,750 lbf
Number of Rows
1
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Bearing Lubrication
Maintenance-Free
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Load Direction
Radial
Dynamic Load Capacity
3,010 lbf
Standards
AFBMA
Seal Type
K-Type
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Self Lubricating Bearing
No

Dimensions

Bore Diameter
25 mm
Overall Width
35 mm
Inner Ring Width
31 mm
Overall Length
95 mm
Flange Thickness
9.5 mm
Mount Hole Center-to-Center Length
1 5/8 in
Overall Height
95 mm
Bolt Circle Diameter
9 mm
Mounting Bolt Size
5/16, M8
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SA205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.