FlngMntBrg, 25 mm, RadBall, Ductile Iron

  • Mfr # SBRFB205-25MM
  • Zoro # G223390541
product price: 
$
49.75
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
25 mm
Overall Width
31 mm
Series
SARFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB205-25MM
Zoro #
G223390541
UPC #
080067569329
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SARFB
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Metric
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Internal Clearance
CN
Maximum Speed
5,850 RPM Grease
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Seal Type
K-Type
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Triangular
Features
Light Duty
Self Lubricating Bearing
No
Bore Type
Cylindrical
Standards
AFBMA
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
1,750 lbf
Bearing Lubrication
Maintenance-Free
Expansion Type
Fixed
Dynamic Load Capacity
3,010 lbf
Number of Rows
1
Included Bearing
SB205-25MMG

Dimensions

Bore Diameter
25 mm
Overall Width
31 mm
Bolt Circle Diameter
9 mm
Overall Length
95 mm
Flange Thickness
9.5 mm
Mount Hole Center-to-Center Length
1 5/8 in
Overall Height
95 mm
Mounting Bolt Size
5/16, M8
Inner Ring Width
1.063 in
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB205-25MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.