FlngMntBrg, 3-1/2", RadBall, CastIron

  • Mfr # UCFCX17-56
  • Zoro # G223389323
product price: 
$
804.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3-1/2 in
Overall Width
67 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX17-56
Zoro #
G223389323
UPC #
080067569716
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFCX
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Static Radial Load Capacity
15,700 lbf
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Seal Type
B-Type
Split Housing
Not Split
Included Bearing
UC218-56 ( UCX 17 56 )
Features
Standard Duty
Load Direction
Radial
Housing Type
Circular
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Expansion Type
Fixed
Dynamic Load Capacity
21,120 lbf
Bearing Material Grade
AISI 52100
Standards
AFBMA
Maximum Speed
1,800 RPM Grease
Internal Clearance
CN
Number of Rows
1

Dimensions

Bore Diameter
3-1/2 in
Overall Width
67 mm
Overall Diameter
260 mm
Pilot Diameter
187.3 mm
Overall Length
260 mm
Mount Hole Center-to-Center Length
219 mm
Flange Thickness
19 mm
Overall Height
260 mm
Bolt Circle Diameter
23 mm
Mounting Bolt Size
3/4, M20
Inner Ring Width
3.779 in
Length
260 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC218-56 ( UCX 17 56 ), Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,800 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.