Shop IPTCI

FlngMntBrg, 3-15/16", RadBall, CastIron

  • Mfr # UCFX20-63
  • Zoro # G223389224

product price: 
$
1,395.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3.9375 in
Overall Width
127 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX20-63
Zoro #
G223389224
UPC #
080067569397
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFX
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
Maximum Speed
1,500 RPM Grease
Lubrication Openings
Grease Fitting
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
29,300 lbf
Internal Clearance
CN
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Features
Medium Duty
Included Bearing
UCX20-63
Static Radial Load Capacity
23,100 lbf
Maximum Temperature
248 Degrees F
Load Direction
Radial
Expansion Type
Fixed
Housing Type
Square
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Seal Type
B-Type
Self Lubricating Bearing
No
Number of Rows
1

Dimensions

Bore Diameter
3.9375 in
Overall Width
127 mm
Overall Length
268 mm
Inner Ring Width
4.626 in
Bolt Circle Diameter
31 mm
Overall Height
268 mm
Mount Hole Center-to-Center Length
211 mm
Mounting Bolt Size
1
Flange Thickness
28 mm
Length
268 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX20-63, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.