FlngMntBrg, 3", RadBall, Cast Iron, 200 RPM

  • Mfr # UCFX15-48L3
  • Zoro # G423387624
product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3 in
Overall Width
90 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX15-48L3
Zoro #
G423387624
UPC #
080067572143
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
UCFX
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Included Bearing
UCX15-48L3
Seal Type
Triple Lip
Dynamic Load Capacity
16,000 lbf
Internal Clearance
CN
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Housing Type
Square
Maximum Temperature
248 Degrees F
Standards
AFBMA
Self Lubricating Bearing
No
Features
Medium Duty
Lubrication Openings
Grease Fitting
Maximum Speed
200 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Number of Rows
1
Static Radial Load Capacity
11,700 lbf
Load Direction
Radial

Dimensions

Bore Diameter
3 in
Overall Width
90 mm
Overall Height
197 mm
Inner Ring Width
3.252 in
Mounting Bolt Size
11/16, M20
Mount Hole Center-to-Center Length
125 mm
Overall Length
197 mm
Bolt Circle Diameter
23 mm
Flange Thickness
24 mm
Length
197 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX15-48L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 200 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.