FlngMntBrg, 3", RadBall, Cast Iron, 2000 RPM

  • Mfr # UCFCX15-48
  • Zoro # G723388895
product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3 in
Overall Width
61 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX15-48
Zoro #
G723388895
UPC #
080067572153
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFCX
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Internal Clearance
CN
Static Radial Load Capacity
11,700 lbf
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Load Direction
Radial
Features
Medium Duty
Bearing Insert Material
Alloy Steel
Number of Mount Holes
4
Maximum Speed
2,000 RPM Grease
Minimum Temperature
-4 Degrees F
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Housing Type
Circular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Dynamic Load Capacity
16,000 lbf
Number of Rows
1
Bearing Lubrication
Relubricateable
Included Bearing
UCX15-48
Expansion Type
Fixed
Seal Type
B-Type
Split Housing
Not Split

Dimensions

Bore Diameter
3 in
Overall Width
61 mm
Flange Thickness
16 mm
Overall Length
222 mm
Mounting Bolt Size
5/8, M16
Overall Diameter
222 mm
Pilot Diameter
164 mm
Overall Height
222 mm
Mount Hole Center-to-Center Length
184 mm
Inner Ring Width
3.252 in
Bolt Circle Diameter
19 mm
Length
222 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX15-48, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.