FlngMntBrg, 3", RadBall, Cast Iron, 210 RPM

  • Mfr # NANF215-48L3
  • Zoro # G823388665
product price: 
$
400.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
3 in
Overall Width
96 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF215-48L3
Zoro #
G823388665
UPC #
080067575219
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
NANF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Split Housing
Not Split
Included Bearing
NA215-48L3
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Maximum Speed
210 RPM Grease
Number of Rows
1
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Seal Type
Triple Lip
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Housing Type
Square
Internal Clearance
CN
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
10,540 lbf

Dimensions

Bore Diameter
3 in
Overall Width
96 mm
Mounting Bolt Size
3/4, M20
Mount Hole Center-to-Center Length
125 mm
Overall Height
197 mm
Overall Length
197 mm
Flange Thickness
22.5 mm
Inner Ring Width
3.626 in
Bolt Circle Diameter
20 mm
Length
197 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA215-48L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 210 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.