Shop IPTCI

FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # SAF206-30MMG
  • Zoro # G023390550

product price: 
$
56.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
46 mm
Series
SAF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF206-30MMG
Zoro #
G023390550
UPC #
080067571136
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Metric
Features
Light Duty
Split Housing
Not Split
Housing Type
Square
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
2,430 lbf
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Seal Type
K-Type
Maximum Temperature
248 Degrees F
Included Bearing
SA206-30MMG
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Load Direction
Radial
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Maximum Speed
5,000 RPM Grease
Number of Rows
1

Dimensions

Bore Diameter
30 mm
Overall Width
46 mm
Overall Length
108 mm
Overall Height
108 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
83 mm
Flange Thickness
14 mm
Bolt Circle Diameter
12 mm
Length
108 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA206-30MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.