FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # SAMS206-30MM
  • Zoro # G123388181
product price: 
$
62.29
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
37 mm
Series
SAMS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS206-30MM
Zoro #
G123388181
UPC #
080067571149
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAMS
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Metric
Bore Type
Cylindrical
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Standards
AFBMA
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Load Direction
Radial
Included Bearing
SA206-30MMG
Seal Type
K-Type
Expansion Type
Fixed
Number of Rows
1
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
2,430 lbf
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Maximum Speed
5,000 RPM Grease
Dynamic Load Capacity
4,200 lbf
Features
Light Duty
Housing Type
Rhombus
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
30 mm
Overall Width
37 mm
Mount Hole Center-to-Center Length
90.5 mm
Flange Thickness
20.6 mm
Overall Height
84 mm
Overall Length
113 mm
Bolt Circle Diameter
10.3 mm
Inner Ring Width
35.7 mm
Mounting Bolt Size
3/8, M10
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA206-30MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.