Shop IPTCI

FlngMntBrg, 30 mm, RadBall, CastIron

  • Mfr # UCFCF206-30MM
  • Zoro # G123389263

product price: 
$
58.99
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
30 mm
Series
UCFCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF206-30MM
Zoro #
G123389263
UPC #
080067571166
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Item
Flange Mount Bearing
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
UC206-30MM
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Number of Mount Holes
4
Maximum Speed
5,000 RPM Grease
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Dynamic Load Capacity
4,200 lbf
Features
Standard Duty
Expansion Type
Fixed
Housing Type
Circular
Standards
AFBMA
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Seal Type
B-Type
Static Radial Load Capacity
2,430 lbf

Dimensions

Bore Diameter
30 mm
Overall Width
30 mm
Overall Length
127 mm
Pilot Diameter
85.7 mm
Bolt Circle Diameter
11.9 mm
Mount Hole Center-to-Center Length
104.8 mm
Overall Diameter
127 mm
Flange Thickness
10 mm
Mounting Bolt Size
3/8, M10
Overall Height
127 mm
Inner Ring Width
38.1 mm
Length
127 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC206-30MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.