FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # NANF204-12
  • Zoro # G923389265
product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
45 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF204-12
Zoro #
G923389265
UPC #
080067574842
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Series
NANF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Static Radial Load Capacity
1,600 lbf
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Dynamic Load Capacity
2,740 lbf
Split Housing
Not Split
Features
Standard Duty
Self Lubricating Bearing
No
Expansion Type
Fixed
Standards
AFBMA
Bearing Material Grade
AISI 52100
Maximum Speed
6,500 RPM Grease
Bearing Lubrication
Relubricateable
Number of Rows
1
Seal Type
B-Type
Load Direction
Radial
Included Bearing
NA204-12
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
3/4 in
Overall Width
45 mm
Mount Hole Center-to-Center Length
64 mm
Inner Ring Width
1.712 in
Mounting Bolt Size
3/8, M10
Overall Height
86 mm
Flange Thickness
15 mm
Bolt Circle Diameter
11 mm
Overall Length
86 mm
Length
86 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.