Shop IPTCI

FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # SAMS204-12G
  • Zoro # G423388829

product price: 
$
41.55
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
32 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS204-12G
Zoro #
G423388829
UPC #
080067576027
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Series
SAMS
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Static Radial Load Capacity
1,600 lbf
Bearing Lubrication
Relubricateable
Maximum Speed
6,500 RPM Grease
Bore Type
Cylindrical
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
2,740 lbf
Bearing Insert Material
Alloy Steel
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Number of Rows
1
Internal Clearance
CN
Expansion Type
Fixed
Standards
AFBMA
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Seal Type
K-Type
Included Bearing
SA204-12G
Lubrication Openings
Grease Fitting
Features
Light Duty

Dimensions

Bore Diameter
3/4 in
Overall Width
32 mm
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
8.7 mm
Mount Hole Center-to-Center Length
71.5 mm
Overall Height
66.7 mm
Overall Length
90.5 mm
Flange Thickness
17.1 mm
Inner Ring Width
1.22 in
Length
90.5 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.