FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # SBFL204-12G
  • Zoro # G423389598
product price: 
$
34.45
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL204-12G
Zoro #
G423389598
UPC #
080067561220
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SBFL
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Maximum Temperature
248 Degrees F
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
SB204-12G
Standards
AFBMA
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Load Direction
Radial
Maximum Speed
6,500 RPM Grease
Bore Type
Cylindrical
Self Lubricating Bearing
No
Split Housing
Not Split
Expansion Type
Fixed
Features
Light Duty
Static Radial Load Capacity
1,600 lbf
Dynamic Load Capacity
2,740 lbf
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Seal Type
K-Type
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Diameter
3/4 in
Overall Width
33 mm
Overall Length
113 mm
Mount Hole Center-to-Center Length
89.7 mm
Overall Height
60 mm
Flange Thickness
11 mm
Inner Ring Width
0.984 in
Mounting Bolt Size
5/16, M8
Bolt Circle Diameter
12 mm
Length
113 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews