FlngMntBrg, 3/4", RadBall, CastIron, 6500RPM

  • Mfr # SBLF204-12G
  • Zoro # G023387659
product price: 
$
36.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3/4 in
Overall Width
29 mm
Series
SBLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF204-12G
Zoro #
G023387659
UPC #
080067561234
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
SBLF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Inch
Expansion Type
Fixed
Split Housing
Not Split
Number of Rows
1
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
2,740 lbf
Bearing Insert Material
Alloy Steel
Features
Light Duty
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Seal Type
K-Type
Housing Type
Rhombus
Included Bearing
SB204-12G
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Maximum Speed
6,500 RPM Grease
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,600 lbf

Dimensions

Bore Diameter
3/4 in
Overall Width
29 mm
Overall Height
61 mm
Mount Hole Center-to-Center Length
72 mm
Overall Length
90 mm
Bolt Circle Diameter
10 mm
Flange Thickness
11 mm
Mounting Bolt Size
5/16, M8
Inner Ring Width
0.984 in
Length
90 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.