FlngMntBrg, 3/4", RadBall, Ductile Iron

  • Mfr # SALF204-12G H4
  • Zoro # G623390424
product price: 
$
43.69
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
3/4 in
Overall Width
35 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF204-12G H4
Zoro #
G623390424
UPC #
080067574846
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Lubricant Material
NLGI #2 Equivalent
Series
SALF H4
Temp. Range
248 Degrees F Max
Closure
Double Sealed
System of Measurement
Inch
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Seal Type
K-Type
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Load Direction
Radial
Maximum Speed
6,500 RPM Grease
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Split Housing
Not Split
Features
Light Duty
Internal Clearance
CN
Standards
AFBMA
Self Lubricating Bearing
No
Expansion Type
Fixed
Static Radial Load Capacity
1,600 lbf
Dynamic Load Capacity
2,740 lbf
Included Bearing
SA204-12G
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
3/4 in
Overall Width
35 mm
Overall Length
90 mm
Mount Hole Center-to-Center Length
72 mm
Inner Ring Width
1.22 in
Overall Height
61 mm
Bolt Circle Diameter
10 mm
Flange Thickness
11 mm
Mounting Bolt Size
5/16, M8
Length
90 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews