FlngMntBrg, 3/4", RadBall, Ductile Iron

  • Mfr # SBRFB204-12G
  • Zoro # G123387528
product price: 
$
38.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
3/4 in
Overall Width
29 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB204-12G
Zoro #
G123387528
UPC #
080067561287
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
SARFB
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
3
Maximum Speed
6,500 RPM Grease
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Load Direction
Radial
Standards
AFBMA
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Number of Rows
1
Static Radial Load Capacity
1,600 lbf
Included Bearing
SB204-12G
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Housing Type
Triangular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Split Housing
Not Split
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
2,740 lbf
Includes Bearing Cap
Bearing Cap Not Included
Features
Light Duty
Seal Type
K-Type

Dimensions

Bore Diameter
3/4 in
Overall Width
29 mm
Inner Ring Width
0.984 in
Flange Thickness
25 mm
Overall Height
90 mm
Overall Length
90 mm
Mount Hole Center-to-Center Length
1 1/2 in
Mounting Bolt Size
5/16, M8
Length
90 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews