Shop IPTCI

FlngMntBrg, 3/4", RadBall, Polymer, 6500RPM

  • Mfr # CUCTFB204-12
  • Zoro # G723388055

product price: 
$
88.55
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
3/4 in
Overall Width
33 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTFB204-12
Zoro #
G723388055
UPC #
080067569844
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
CUCTFB
Temp. Range
250 Degrees F Max
Number of Mount Holes
3
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Number of Rows
1
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Dynamic Load Capacity
2,740 lbf
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Maximum Speed
6,500 RPM Grease
For Environment
Food and Beverage
Maximum Temperature
250 Degrees F
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Self Lubricating Bearing
No
Seal Type
B-Type
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Internal Clearance
CN
Split Housing
Not Split
Included Bearing
CUC204-12
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
1,600 lbf
Standards
AFBMA

Dimensions

Bore Diameter
3/4 in
Overall Width
33 mm
Overall Height
108 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
26 mm
Overall Length
64 mm
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
1 1/2 in
Bolt Circle Diameter
9.9 mm
Center Height
43.3 mm
Length
64 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 43.3 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Triangular, Included Bearing CUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.