FlngMntBrg, 40 mm, RadBall, CastIron

  • Mfr # NANFL208-40 MM
  • Zoro # G523387272
product price: 
$
83.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
40 mm
Overall Width
59 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL208-40 MM
Zoro #
G523387272
UPC #
080067575066
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
NANFL
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Bearing Material Grade
AISI 52100
Minimum Temperature
-4 Degrees F
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Maximum Speed
3,750 RPM Grease
Self Lubricating Bearing
No
Included Bearing
NA208-40MM
Housing Type
Rhombus
Number of Rows
1
Load Direction
Radial
Internal Clearance
CN
Bore Type
Cylindrical
Static Radial Load Capacity
3,960 lbf
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
6,375 lbf
Expansion Type
Fixed
Split Housing
Not Split

Dimensions

Bore Diameter
40 mm
Overall Width
59 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
143.7 mm
Overall Length
175 mm
Bolt Circle Diameter
13 mm
Flange Thickness
14 mm
Overall Height
100 mm
Inner Ring Width
56.3 mm
Length
175 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA208-40MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.