Shop IPTCI

FlngMntBrg, 40 mm, RadBall, CastIron

  • Mfr # UCFC208-40MM
  • Zoro # G423388041

product price: 
$
83.59
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
40 mm
Overall Width
41 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC208-40MM
Zoro #
G423388041
UPC #
080067569389
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFC
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Metric
Self Lubricating Bearing
No
Maximum Speed
3,750 RPM Grease
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
3,960 lbf
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
6,375 lbf
Included Bearing
UC208-40MM
Number of Mount Holes
4
Standards
AFBMA
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Features
Standard Duty
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Expansion Type
Fixed
Number of Rows
1

Dimensions

Bore Diameter
40 mm
Overall Width
41 mm
Flange Thickness
9 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
49.2 mm
Overall Length
145 mm
Pilot Diameter
100 mm
Bolt Circle Diameter
14 mm
Overall Diameter
145 mm
Mount Hole Center-to-Center Length
120 mm
Overall Height
145 mm
Length
145 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC208-40MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.