FlngMntBrg, 40 mm, RadBall, CastIron

  • Mfr # UCFCX08-40 MM
  • Zoro # G423388331
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
40 mm
Overall Width
39 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX08-40 MM
Zoro #
G423388331
UPC #
080067571567
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFCX
System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Features
Medium Duty
Number of Rows
1
Standards
AFBMA
Bore Type
Cylindrical
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Included Bearing
UCX08-40MM
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
4,460 lbf
Split Housing
Not Split
Seal Type
B-Type
Dynamic Load Capacity
7,110 lbf
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Maximum Speed
3,400 RPM Grease
Load Direction
Radial
Number of Mount Holes
4
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Housing Type
Circular
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
40 mm
Overall Width
39 mm
Pilot Diameter
92.1 mm
Mounting Bolt Size
3/8, M10
Overall Height
133 mm
Overall Length
133 mm
Bolt Circle Diameter
12 mm
Mount Hole Center-to-Center Length
111.1 mm
Flange Thickness
11 mm
Inner Ring Width
49.2 mm
Overall Diameter
133 mm
Length
133 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX08-40MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.