FlngMntBrg, 45 mm, RadBall, CastIron

  • Mfr # NANF209-45MM
  • Zoro # G423388553
product price: 
$
92.89
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
45 mm
Overall Width
59 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF209-45MM
Zoro #
G423388553
UPC #
080067571706
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
NANF
Closure
Double Sealed
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Number of Rows
1
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Temperature
248 Degrees F
Included Bearing
NA209-45MM
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Housing Type
Square
Self Lubricating Bearing
No
Bore Type
Cylindrical
Internal Clearance
CN
Static Radial Load Capacity
4,460 lbf
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
3,400 RPM Grease
Load Direction
Radial
Seal Type
B-Type

Dimensions

Bore Diameter
45 mm
Overall Width
59 mm
Mounting Bolt Size
9/16, M14
Overall Height
137 mm
Mount Hole Center-to-Center Length
105 mm
Overall Length
137 mm
Flange Thickness
18 mm
Bolt Circle Diameter
16 mm
Length
137 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA209-45MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews