Shop IPTCI

FlngMntBrg, 45 mm, RadBall, CastIron

  • Mfr # UCFB209-45MM
  • Zoro # G823388634

product price: 
$
97.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
45 mm
Overall Width
52 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB209-45MM
Zoro #
G823388634
UPC #
080067571714
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Series
UCFB
Number of Mount Holes
3
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Included Bearing
UC209-45MM
Bearing Lubrication
Relubricateable
Number of Rows
1
Housing Type
Triangular
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
3,400 RPM Grease
Bore Type
Cylindrical
Load Direction
Radial
Maximum Temperature
248 Degrees F
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
4,460 lbf
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Expansion Type
Fixed
Features
Standard Duty
Self Lubricating Bearing
No
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
7,110 lbf
Standards
AFBMA
Bearing Material Grade
AISI 52100
Split Housing
Not Split

Dimensions

Bore Diameter
45 mm
Overall Width
52 mm
Center Height
65 mm
Inner Ring Width
49.2 mm
Overall Height
174 mm
Overall Length
106 mm
Mount Hole Center-to-Center Length
2 1/8 in
Mounting Bolt Size
3/8, M10
Flange Thickness
13 mm
Bolt Circle Diameter
11 mm
Length
106 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC209-45MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.